- 1 gal Net Fill
- Bottle Container
description
- A maintainer which uses non-pathogenic bacteria which consume waste and keep drain clean.
applications
- Maintaining drains and grease traps
| Acidity (pH) | 8 |
| Container Type | Bottle |
| Color | Yellow |
| Plastic Safe | Safe on most plastics |
| Container Size | 1 gal |
| Appearance | Syrupy Liquid |
| Base Type | Water |
| Flash Point | >200 °F |
| Evaporation Rate | Slow |
| Weight | 42.0 LB |
| EAN or UPC | 78254141305 |

