- Bottle Container Type
- 8.5 oz Container Size
description
- Add to existing SmartWasher® fluid to boost microbe activity.
applications
- Microbial enhancer added to Smartwasher® parts cleaning system
| VOC Content | 0 % (Consumer Product Def) |
| Color | Blue |
| Boiling Point | 212 °F |
| Flammability | Nonflammable |
| Acidity (pH) | 7 |
| Base Type | Non-Hazardous Hydrocarbon 100 Degrader Mixed With Bacterial Cultures in A Vegetable Base |
| Odor | Earthy |
| Use With | SmartWasher fluids |
| Residue | No |
| Container Size | 8.5 oz |
| Container Type | Bottle |
| Included | Non-Hazardous Hydrocarbon 100 Degrader Mixed With Bacterial Cultures in A Vegetable Base |
| Net Fill | 8.5 fl oz |
| Plastic Safe | Yes |
| Cleaner Type | Microbial Enhancer |
| Weight | 13.0 LB |
| EAN or UPC | 649123000506 |

