Skip to content Skip to navigation menu
Nonflammable Heavy Duty HDPE Part Washer

14144

Nonflammable Heavy Duty HDPE Part Washer
Item #102189373
  • Unit Container Type
  • Heavy Duty HDPE Material
Nonflammable Heavy Duty HDPE Part Washer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Delivery Via TruckDelivery Via Truck
  • Unit Container Type
  • Heavy Duty HDPE Material

description

  • Alternative to conventional petroleum-based solvent, parts washing systems. Has a large 8" H x 41" W x 24" D sink that removes for easy cleaning, and a side-mounted control panel. Perfect for washing large or multiple parts.

applications

  • Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators

features

  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
  • Has a large 8"H x 41"W x 26"D sink that removes for easy cleaning and has a side mounted control panel,
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
  • Solution remains clean and usable,
  • Disposal becomes a non-issue as hazardous waste streams are eliminated,
  • Units contains extra large workstation, toggle switch control, flexible nozzle and brush,
  • Unit requires 25 gallons fo Smartwash® fluid and one filter
Flammability Nonflammable
Cleaner Type 41 in Parts Cleaner
Material Heavy Duty HDPE
Control Panel Side Mounted
Sink Height 8 in
Container Type Unit
Residue No
Sink Width 41 in
Sink Depth 24 in
VOC Content 0 % (Consumer Product Def)
Net Fill 1 Unit
Sink Dimensions 8"H x 41"W x 24"D
Weight 75.0 LB
EAN or UPC 649123000629
  • Delivery Via TruckDelivery Via Truck
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison