A timely alternative to conventional petroleum-based solvent parts washers. The SmartWasher® has an 8" H x 28" W x 17" D sink that removes for easy cleaning and a side-mounted electronic control panel.
features
Self-contained, self-cleaning parts washing system that is safe, nontoxic and generates no hazardous waste
Uses bioremediation – the accelerated breakdown of organic compounds, such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon dioxide (CO2)
Solution remains clean and usable
Disposal becomes a non-issue as hazardous waste streams are eliminated
Unit requires 25 gallons of SmartWasher® fluid and one filter
500 lb load capacity
Control Panel
Front Mounted Electric/Convenient Knee Switch
Sink Dimensions
8"H x 28"W x 17"D
Weight
75.0 LB
EAN or UPC
649123000605
Delivery Via Truck
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back