- Jug Container Type
- 5 gal Container Size
description
- An aqueous Industrial Strength, pH neutral, VOC-free, non-corrosive, non-flammable, biodegradable cleaning fluid for use in the SmartWasher® Parts Washing System.
applications
- Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators
features
- Removes the toughest industrial soils with minimal odor, Aqueous, pH neutral, non-corrosive,and non-flammable,
- Rewarded the Safer Choice label and seal of approval by the EPA, Contains minimal VOC's,
- NSF A1 Registered for use in meat and poultry planys,
- Certified as Clean Air Solvent (CAS) by the South Coast Air Quality Management District (SCAQMD),
- Completely safe for your employees as it won’t dry, crack, or irritate the skin.
| Container Size | 5 gal |
| Acidity (pH) | 8 |
| Color | Orange |
| Type | Heavy Duty |
| Flammability | Nonflammable |
| Biodegradable | Yes |
| Container Type | Jug |
| Evaporation Rate | Very Slow |
| Boiling Point | 212 °F |
| Residue | No |
| VOC Content | 0 % (Consumer Product Def) |
| Cleaner Type | Cleaning Solution |
| Temperature Range [Max] | 105 to 115 °F |
| Base Type | Water Based |
| Plastic Safe | Yes |
| Net Fill | 5 gal |
| Application | Smart Washer |
| Odor | Mild |
| Weight | 44.0 LB |
| EAN or UPC | 649123001121 |
-
Eco-Friendly


