An alternative to conventional petroleum-based parts washing systems. This bioremediating unit eliminates the expense and liability of hazardous waste removal. No flash point, no toxic solvents and no caustic materials while remaining intensely powerful.
applications
Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators
features
Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
Has a 8"H x 33"W x 27"D sink that removes for easy cleaning and has a side mounted control panel,
Heavy weight 1,000 lb load capability,
Has a built-in dolly which allows for easy mobility,
Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
Solution remains clean and usable,
Disposal becomes a non-issue as hazardous waste streams are eliminated,
Units contains a flexible nozzle and brush,
Unit requires 25 gallons for Smartwash® fluid and one filter
Material
Heavy Duty HDPE
Sink Height
48 in
Container Type
Unit
Filter Series
FL4 Multi Layer Filter, FL-3 Single Layer Filter
Sink Width
35 in
Cleaner Type
Parts Washer
Control Panel
Side Mounted
Included
Flow Control Timer, One Brush, Thermostat, Toggle Switch Control & Mobile Dolly
Sink Dimensions
48 in x 35 in x 45 in
Voc Category
NOT REGULATED
Sink Depth
45 in
VOC Content
0 % (Consumer Product Def)
Net Fill
1 Unit
Weight
75.0 LB
EAN or UPC
649123001268
Delivery Via Truck
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back