CRC Industries, Inc.
14170
Flammable Petroleum Distillate Base 20 oz Degreaser
Item #101850715
-
No Air Shipping -
Eco-Friendly
- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- New Low VOC Formula. Removes grease, oil and lubricants with no water wash-off. Controlled evaporation and leaves no residue. Pleasant citrus scent. NSF C1 Registered.
applications
- Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors.
features
- d-Limonene and petroleum blended degreaser
- Controlled evaporation, leaves no residue
- Non-corrosive, non-abrasive and non-staining
- NSF C1 registered for use in meat and poultry plants
- Pleasant citrus scent
- Use caution on plastics and paints
| Biodegradable | No |
| Odor | Citrus |
| Evaporation Rate | Slow |
| Propellant | Carbon Dioxide |
| Chlorinated Solvents | N/A |
| Container Type | Aerosol |
| Base Type | Petroleum Distillate |
| Ozone Depletion Potential | No |
| Boiling Point | 348.8 °F |
| Type | Degreaser |
| Color | Clear, Water-White |
| KB Value | 32 |
| Type of Cleaner | Heavy-Duty |
| Dielectric Strength | 58600 V |
| Net Fill | 15 Wt Oz |
| Residue | None |
| Plastic Safe | No |
| Application | Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors. |
| Container Size | 20 oz |
| Appearance | Liquid |
| VOC Content | 9.8 % (Consumer Product Def) |
| Flammability | Flammable |
| Flash Point | 170 °F |
| Physical Form | Liquid |
| Cleaner Type | Heavy Duty Cleaner/Degreaser |
| Included | Extension Tube |
| Weight | 1.09 LB |
| EAN or UPC | 78254141701 |
-
No Air Shipping -
Eco-Friendly


