CRC Industries, Inc.
14172
Combustible D-Limonene and Petroleum Distillate Base 1 gal Degreaser
Item #101842804
-
Prop 65
- Bottle Container Type
- 1 gal Container Size
- Liquid Physical Form
description
- Removes grease, oil and lubricants with no water wash-off. Evaporates quickly and leaves no residue. Pleasant citrus scent. NSF C1 Registered.
applications
- Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors.
features
- d-Limonene and petroleum blended degreaser,
- Controlled evaporation, leaves no residue,
- Non-corrosive, non-abrasive and non-staining,
- NSF C1 registered for use in meat and poultry plants,
- Pleasant citrus scent,
- Use caution on plastics and paints,
- Not for retail sale
compliances
- 0
caution
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| Boiling Point | 315 °F |
| Evaporation Rate | Fast |
| Type | Degreaser |
| VOC Content | 100 % (Consumer Product Def) |
| Chlorinated Solvents | N/A |
| Container Size | 1 gal |
| Flammability | Combustible |
| Application | Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors. |
| Flash Point | 100 °F |
| Type of Cleaner | Heavy-Duty |
| Appearance | Liquid |
| Odor | Citrus |
| Physical Form | Liquid |
| Ozone Depletion Potential | No |
| Dielectric Strength | 35000 V |
| Container Type | Bottle |
| Biodegradable | Yes |
| Net Fill | 1 gal |
| Cleaner Type | Heavy Duty Cleaner/Degreaser |
| KB Value | 54 |
| Residue | None |
| Plastic Safe | No |
| Base Type | D-Limonene and Petroleum Distillate |
| Dry Time | 4 to 5 min |
| Color | Clear, Colorless |
| Weight | 30.0 LB |
| EAN or UPC | 78254141725 |
-
Prop 65

