- Bottle Container Type
- 32 oz Container Size
- Liquid Physical Form
description
- Provides maximum regulatory compliance without performance compromises. It is best for applications that will not allow butyl, but demand performance and versatility. Removes dirt, dust, and grime. NSF A1 and C1 Registered.
applications
- Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass
features
- Ready-to-Use formula,
- Non-flammable,
- Safe on most plastics,
- Floor wax safe,
- Non-corrosive, non-abrasive,
- NSF A1, C1 registered for use in meat and poultry plants
| Flammability | Nonflammable |
| Type | Cleaner |
| Net Fill | 32 fl oz |
| Biodegradable | No |
| Acidity (pH) | 10.5 to 12.2 |
| Container Type | Bottle |
| Boiling Point | 212 °F |
| Odor | Surfactant |
| Base Type | Water |
| VOC Content | 0.5 % (Consumer Product Def) |
| Evaporation Rate | Slow |
| Color | Clear, Blue-Green |
| Residue | Yes |
| Container Size | 32 oz |
| Application | Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass |
| Appearance | Liquid |
| Plastic Safe | Yes |
| Cleaner Type | Butyl-Free All Purpose Cleaner |
| Physical Form | Liquid |
| Weight | 2.31 LB |
| EAN or UPC | 78254144016 |
-
Prop 65


