- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Versatile aqueous-based cleaner for all routine cleaning tasks. Cleans three times the surface area as competing aqueous cleaners. Quickly removes grease, oil and dirt.
applications
- Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass
features
- Convenient aerosol packaging
- Non-flammable
- Safe on most plastics
- Non-corrosive, non-abrasive
- NSF C1 registered for use in meat and poultry plants
| Boiling Point | 212 °F |
| Evaporation Rate | Slow |
| Application | Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass |
| Ozone Depletion Potential | No |
| Flammability | Nonflammable |
| Net Fill | 18 Wt Oz |
| Acidity (pH) | 10.7 |
| VOC Content | 8.9 % (Consumer Product Def) |
| Container Size | 20 oz |
| Appearance | Liquid |
| Type | Degreaser |
| Propellant | Hydrocarbon |
| Odor | Pleasant |
| Residue | No |
| Container Type | Aerosol |
| Color | Clear, Yellow |
| Base Type | Water |
| Plastic Safe | Safe on most plastics |
| Biodegradable | Yes |
| Physical Form | Liquid |
| Cleaner Type | All Purpose Degreaser |
| Included | Extension Tube |
| Weight | 18.0 LB |
| EAN or UPC | 78254144061 |
-
Prop 65


