- Bottle Container Type
- 32 oz Container Size
- Liquid Physical Form
description
- Versatile aqueous-based cleaner for all routine cleaning tasks. Cleans three times the surface area as competing aqueous cleaners. Quickly removes grease, oil and dirt.
applications
- Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass
features
- Ready-to-Use,
- Non-flammable, Safe on most plastics,
- Non-corrosive, non-abrasive,
- NSF C1 registered for use in meat and poultry plants,
- Restricted from sale in CA
| Physical Form | Liquid |
| Flammability | Nonflammable |
| Container Size | 32 oz |
| Odor | Pleasant |
| Residue | Yes |
| Type | Degreaser |
| Application | Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass |
| Net Fill | 32 fl oz |
| Evaporation Rate | Slow |
| Biodegradable | Yes |
| Base Type | H2O Surfactant |
| Cleaner Type | All Purpose Degreaser |
| Acidity (pH) | 10 |
| Color | Clear, Purple |
| Ozone Depletion Potential | No |
| Appearance | Liquid |
| Boiling Point | 212 °F |
| Container Type | Bottle |
| Plastic Safe | Yes |
| VOC Content | 4 % (Consumer Product Def) |
| Weight | 2.132 LB |
| EAN or UPC | 78254144078 |
-
Prop 65


