- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Cuts through dirt, dust, fingerprints and haze deposits. Provides streak-free glass cleaning even on delicate glass surfaces. Biodegradable, ready to use.
applications
- Glass, mirrors
features
- Ready to use,
- Non-flammable, non-ozone depleting,
- Non-abrasive,
- NSF C1 registered for use in meat and poultry plants
| Biodegradable | Yes |
| Evaporation Rate | Slow |
| Acidity (pH) | 10.5 |
| Container Size | 20 oz |
| Application | Glass, mirrors |
| Boiling Point | 212 °F |
| Base Type | Water |
| Flammability | Nonflammable |
| Propellant | Hydrocarbon |
| Color | Clear, Colorless |
| Plastic Safe | Yes |
| VOC Content | 9.6 % (Consumer Product Def) |
| Odor | Ammonia |
| Container Type | Aerosol |
| Appearance | Liquid |
| Residue | No |
| Net Fill | 18 Wt Oz |
| Type | Cleaner |
| Included | Extension Tube |
| Cleaner Type | Glass Cleaner |
| Physical Form | Liquid |
| Weight | 1.26 LB |
| EAN or UPC | 78254144122 |
-
Prop 65


