- Bottle Container Type
- 32 oz Container Size
- Liquid Physical Form
description
- An aqueous cleaner with the powerful performance of a solvent. Removes heavy deposits of grease, oil & dirt. Biodegradable, concentrated, non-abrasive & non-flammable. Use caution on soft metals & painted surfaces.
applications
- Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, etc.
features
- Non-flammable,
- Perfect for machinery, motors, concrete and non-porous surfaces,
- NSF C1 registered for use in meat and poultry plants,
- Ready-to-Use formula,
- Use caution on soft metals and painted surfaces
| Acidity (pH) | 13.05 |
| Type | Degreaser |
| Container Type | Bottle |
| Base Type | Water |
| Residue | Yes |
| Boiling Point | 212 °F |
| Flammability | Nonflammable |
| Net Fill | 32 fl oz |
| Color | Clear, Red |
| Application | Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, etc. |
| Odor | Pleasant |
| Container Size | 32 oz |
| Evaporation Rate | Slow |
| VOC Content | 3.96 % (Consumer Product Def) |
| Plastic Safe | May Be Harmful to Some Plastics |
| Appearance | Liquid |
| Biodegradable | Yes |
| Physical Form | Liquid |
| Cleaner Type | Industrial Strength Degreaser |
| Weight | 0.55 LB |
| EAN or UPC | 78254144153 |
-
Eco-Friendly


