- Aerosol Container Type
- 20 oz Container Size
- Emulsion Physical Form
description
- Exclusive ultra-shine formula eliminates dirt, dust, fingerprints and watermarks. Leaves behind a protective, non-greasy barrier that resists the return of stains. NSF C1 Registered.
applications
- Aluminum, chrome, other shiny metal surfaces located in heavily industrial environments, stainless steel.
features
- Non-flammable,
- Non-corrosive and non-ozone depleting,
- NSF C1 registered for use in meat and poultry plants,
- Ready to use
| Flammability | Nonflammable |
| Biodegradable | No |
| Net Fill | 18 Wt Oz |
| Propellant | Hydrocarbon |
| Flash Point | N/A |
| Container Size | 20 oz |
| Boiling Point | 200 °F |
| Evaporation Rate | Slow |
| VOC Content | 14.5 % (Consumer Product Def) |
| Type | Cleaner |
| Residue | Yes |
| Appearance | Emulsion |
| Application | Aluminum, chrome, other shiny metal surfaces located in heavily industrial environments, stainless steel. |
| Odor | Mild Petroleum |
| Container Type | Aerosol |
| Acidity (pH) | 10.5 |
| Color | White |
| Base Type | Water |
| Plastic Safe | Yes |
| Included | Extension Tube |
| Cleaner Type | Stainless Steel Cleaner/Polish |
| Physical Form | Emulsion |
| Weight | 1.0 LB |
| EAN or UPC | 78254144245 |
-
Prop 65


