- Aerosol Container Type
- 20 oz Container Size
- Foam Spray Physical Form
description
- Demonstrated effectiveness against viruses similar to SARS-CoV-2 (COVID-19 Coronavirus) on hard, non-porous surfaces. Can be used against SARS-CoV-2 (COVID-19 Coronavirus) when used in accordance with the directions for use against adenovirus on hard, non-porous surfaces. Refer to the CDC website for additional information. Cleans, disinfects and deodorizes in one easy step. Clings to tough vertical or invert
applications
- Hospitals, institutions, nursing homes, offices, schools, motels, & hotels. For use on commonly shared tools, bathtubs, sinks, shower stalls, walls, tile surfaces, & furniture.
features
- Bactericidal, Virucidal, Fungicidal, Effective disinfectant against HIV, Staph, Salmonella, SARS-CoV-2 and certain other bacteria on hard non-porous surfaces,
- EPA registered, Controls mold and mildew,
- For sale in US, Puerto Rico ONLY
| Type of Cleaner | Aqueous |
| Appearance | Foam Spray |
| Type | Cleaner |
| Application | Hospitals, institutions, nursing homes, offices, schools, motels, & hotels. For use on commonly shared tools, bathtubs, sinks, shower stalls, walls, tile surfaces, & furniture. |
| Color | White |
| VOC Content | 7.9 % (Consumer Product Def) |
| Container Type | Aerosol |
| Net Fill | 19 Wt Oz |
| Flash Point | 53 °F |
| Container Size | 20 oz |
| Evaporation Rate | Slow |
| Residue | Yes |
| Boiling Point | 212 °F |
| Propellant | Hydrocarbon |
| Base Type | Water |
| Flammability | Nonflammable |
| Acidity (pH) | 11.8 to 12.8 |
| Odor | Fruity |
| Included | Extension Tube |
| Physical Form | Foam Spray |
| Cleaner Type | Germicidal Foam Cleaner |
| Weight | 19.0 LB |
| EAN or UPC | 78254144306 |
-
No Air Shipping


