- Aerosol Container Type
- 20 oz Container Size
- Grease Physical Form
description
- Specially formulated, water-dilutable, d-Limonene based degreaser. Designed for extremely difficult cleaning jobs found in the industrial and cleaning environments. Effective in dissolving grease, oil, ink, and grime.
applications
- Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, compressors, rollers, presses, automatic drip machines, floor scrubbers, power washers, & other cleaning equipment
features
- Non-flammable,
- Safe on most plastics,
- Wipes off easily and leaves no residue,
- NSF C1 registered for use in meat and poultry plants,
- Pleasant citrus scent
| Flammability | Nonflammable |
| Biodegradable | Yes |
| Odor | Citrus |
| Base Type | Water |
| Boiling Point | 212 °F |
| Application | Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, compressors, rollers, presses, automatic drip machines, floor scrubbers, power washers, & other cleaning equipment |
| Residue | Yes |
| Ozone Depletion Potential | No |
| Type of Cleaner | D-Limonene |
| Propellant | HFC-152a |
| Container Type | Aerosol |
| Plastic Safe | Safe on most plastics |
| Net Fill | 15 Wt Oz |
| Appearance | Grease |
| Flash Point | 190 °F TCC (Bulk) |
| Container Size | 20 oz |
| Color | White Cream |
| VOC Content | 9.8 % (Consumer Product Def) |
| Acidity (pH) | 10 |
| Type | Degreaser |
| Evaporation Rate | Slow |
| Chlorinated Solvents | N/A |
| Included | Extension Tube |
| Physical Form | Grease |
| Cleaner Type | Heavy Duty Degreaser |
| Weight | 15.0 LB |
| EAN or UPC | 78254144405 |
-
Prop 65


