- Bottle Container Type
- 1 gal Container Size
- Liquid Physical Form
description
- Specially formulated, water-dilutable, d-Limonene based cleaner. Designed for extremely difficult cleaning jobs found in the industrial and cleaning environments. Effective in dissolving grease, oil, ink, and grime.
applications
- Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, compressors, rollers, presses, automatic drip machines, floor scrubbers, power washers, & other cleaning equipment
features
- Non-flammable,
- Safe on most plastics,
- Wipes off easily and leaves no residue,
- NSF C1 registered for use in meat and poultry plants,
- Pleasant citrus scent
| Color | Clear, Orange |
| Odor | Citrus |
| Container Size | 1 gal |
| Flammability | Combustible |
| Flash Point | 190 °F |
| Net Fill | 1 gal |
| Chlorinated Solvents | N/A |
| Residue | Yes |
| Biodegradable | Yes |
| Container Type | Bottle |
| Type | Degreaser |
| Application | Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, compressors, rollers, presses, automatic drip machines, floor scrubbers, power washers, & other cleaning equipment |
| VOC Content | 0.5 % (Consumer Product Def) |
| Appearance | Liquid |
| Type of Cleaner | D-Limonene |
| Boiling Point | 348.8 °F |
| Evaporation Rate | Slow |
| Ozone Depletion Potential | No |
| Plastic Safe | Safe on most plastics |
| Base Type | Solvent Hydrocarbon |
| Cleaner Type | Heavy Duty Degreaser |
| Physical Form | Liquid |
| Weight | 31.0 LB |
| EAN or UPC | 78254144412 |
-
Prop 65


