There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
HydroForce® Zero VOC provides maximum regulatory compliance without performance compromises. It is strong enough to attack and remove tough dirt, dust and grime deposits. Yet its moderate pH formula, biodegradability and zero VOC content make it versatile and safe enough to use daily for all your cleaning tasks. Formulated with a special polymer that keeps dirt and greasy soils from returning to surfaces.
applications
Meat and poultry plants
For applications that will not allow butyl, but demand performance and versatility
features
Zero VOC formula
Nonflammable
Residual cleaning action
Biodegradable and concentrated
Noncorrosive, nonabrasive
Plastic safe
Floor wax safe
Does not contain phosphates, ammonia or bleach
CARB: Complies with VOC regulations as detailed by the California Air Resource Board
OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
0
Flammability
Nonflammable
Container Size
4 oz
Color
Clear
Plastic Safe
Yes
Flash Point
N/A
Container Type
Bottle
Odor
Mild Detergent
Type
Cleaner
Evaporation Rate
<1 (Butyl Acetate=1)
Type of Cleaner
Water Based
Weight
0.291 LB
EAN or UPC
78254144450
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back