CRC Industries, Inc.
14446
Nonflammable H2O Surfactant Base 32 oz Cleaner
Item #101461286
-
Eco-Friendly
- Spray Bottle Container Type
- 32 oz Container Size
- Liquid Physical Form
description
- Provides maximum regulatory compliance without performance compromises. It is best for applications that will not allow butyl, but demand performance and versatility. NSF A1 Registered.
applications
- Dirt, dust, grime, grease & oil on tools, parts, grills, tires, engines, drives, motors, shop equipment, lawn & garden equipment, fabric stains, floor wax removal
features
- Residual cleaning action,
- Zero VOC,
- Floor wax safe,
- Plastic safe,
- Contains no phosphates, ammonia or bleach,
- NSF A1 registered for use in meat and poultry plants
| Appearance | Liquid |
| Acidity (pH) | 10 |
| Base Type | H2O Surfactant |
| Application | Dirt, dust, grime, grease & oil on tools, parts, grills, tires, engines, drives, motors, shop equipment, lawn & garden equipment, fabric stains, floor wax removal |
| Evaporation Rate | Slow |
| Flammability | Nonflammable |
| Boiling Point | 212 °F |
| Odor | Mild Detergent |
| Net Fill | 32 fl oz |
| Flash Point | N/A |
| Plastic Safe | Yes |
| Ozone Depletion Potential | No |
| Container Size | 32 oz |
| Type | Cleaner |
| Container Type | Spray Bottle |
| Type of Cleaner | Ready to Use |
| Residue | Yes |
| Color | Clear, Colorless |
| VOC Content | 0 % (Consumer Product Def) |
| Cleaner Type | Zero VOC General Purpose Cleaner |
| Physical Form | Liquid |
| Weight | 0.5 LB |
| EAN or UPC | 78254144467 |
-
Eco-Friendly

