Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Green Force® Multi-Purpose Cleaner

14450

Green Force® Multi-Purpose Cleaner
Item #101740621
  • 1 gal bottle
  • Green Force Multi-Purpose Cleaner is safe and versatile. Its concentrated formula effectively cuts greasy film and soils, leaving surfaces sparkling clean.
Green Force® Multi-Purpose Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • 1 gal bottle
  • Green Force Multi-Purpose Cleaner is safe and versatile. Its concentrated formula effectively cuts greasy film and soils, leaving surfaces sparkling clean.

description

  • Green Force® multi-purpose cleaner is safe and versatile. Its concentrated formula effectively cuts greasy film and soils, leaving surfaces sparkling clean. It is also an effective odor neutralizer against the toughest malodors in grease traps, drains and disposals. Use it in a spray bottle, mop and bucket, auto scrubber or parts washer.

features

  • NSF AI, CI registered for use in meat and poultry plants
  • Safe and versatile product for all cleaning needs
  • Low odor
  • Nonflammable
  • Concentrated
  • Low VOC content
  • Not classified as a hazardous waste
  • Does not contain nonyl phenols
  • Does not contain phosphates
  • Biodegradable
  • Plastic safe
  • Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
Container Size 1 gal
Container Type Bottle
Weight 9.0 LB
EAN or UPC 78254144504
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison