- Jug Container Type
- 5 gal Container Size
- Liquid Physical Form
description
- An aqueous industrial strength, pH neutral, non-corrosive, and non-flammable cleaning fluid for use in SmartWasher® Parts Washing System. Specifically formulated for use on aircraft & weapons metals.
applications
- Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators
features
- Removes tough industrial soils as well as heavy grease, oil, carbon, sludge, dust and varnish safely from all types of substrates with little or no foam, Aqueous, pH neutral, non-corrosive,and non-flammable,
- Contains minimal VOC's,
- NSF A1 Registered for use in meat and poultry plants,
- Certified as Clean Air Solvent (CAS) by the South Coast Air Quality Management District (SCAQMD),
- Completely safe for your employees as it won’t dry, crack, or irritate the skin.
| Chlorinated Solvents | N/A |
| Material | Heavy Duty HDPE |
| Plastic Safe | Yes |
| Flammability | Not a Consumer Product |
| Color | Clear |
| Evaporation Rate | Very Slow |
| Boiling Point | 211.9 °F |
| Odor | Mild |
| Temperature Range [Max] | 105 to 115 °F |
| Cleaner Type | Cleaning Solution |
| Residue | No |
| Physical Form | Liquid |
| Biodegradable | Yes |
| Base Type | Water Based |
| Type | Aircraft & Weapons |
| Type of Cleaner | Water Based |
| Container Size | 5 gal |
| Flash Point | >230 °F |
| Container Type | Jug |
| VOC Content | 0 % (Consumer Product Def) |
| Net Fill | 5 gal |
| Brand. | SmartWasher® OzzyJuice® SW8 Aircraft & Weapons Cleaning Solution |
| Acidity (pH) | 7 to 8 |
| Ozone Depletion Potential | No |
| Weight | 50.0 LB |
| EAN or UPC | 649123000490 |
-
Eco-Friendly


