- Drum Container Type
- 55 gal Container Size
- Liquid Physical Form
description
- An aqueous industrial strength, pH neutral, non-corrosive, and non-flammable cleaning fluid for use in SmartWasher® Parts Washing System.
applications
- Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators
features
- Removes tough industrial soils as well as heavy grease, oil, carbon, sludge, dust and varnish safely from all types of substrates with little or no foam, Aqueous, pH neutral, non-corrosive,and non-flammable,
- Contains minimal VOC's,
- NSF A1 Registered for use in meat and poultry plants,
- Certified as Clean Air Solvent (CAS) by the South Coast Air Quality Management District (SCAQMD),
- Completely safe for your employees as it won’t dry, crack, or irritate the skin.
| Application | Parts cleaning |
| Flammability | Not a Consumer Product |
| Applicable Materials | Biodegradable Cleaning Fluid |
| Net Fill | 55 gal |
| Base Type | Water Based |
| Chlorinated Solvents | No |
| Mixing Ratio | Raedy-to-Use |
| Evaporation Rate | Very Slow |
| Boiling Point | 211.9 °F |
| Use With | SmartWasher Parts Washer 14144, 14145, 14161, 14162, 14710, 14711 |
| Acidity (pH) | 7 to 8 |
| Removes | Odor |
| Dielectric Strength | N/A |
| Biodegradable | Yes |
| Temperature Range [Max] | 105 to 115 °F |
| Residue | No |
| Odor | Mild |
| Container Type | Drum |
| Cleaner Type | Cleaning Solution |
| Physical Form | Liquid |
| Plastic Safe | Yes |
| VOC Content | 0 % (Consumer Product Def) |
| Material | Heavy Duty HDPE |
| Flash Point | >230 °F |
| Container Size | 55 gal |
| Color | Clear |
| Weight | 525.0 LB |
| EAN or UPC | 649123001930 |

