Convenient pre-packaged kits. Each kit includes: 1 SW23 SmartWasher® Unit, 3 5-Gallon jugs of SW4 cleaning fluid, and 1 regular grade FL4 Ozzymat™ filter.
applications
Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators.
features
Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
Solution remains clean and usable,
Disposal becomes a non-issue as hazardous waste streams are eliminated,
Units contains a flexible nozzle and brush,
Unit requires 15 gallons of Smartwash® fluid and one filter
includes
1 SW23 SmartWasher® Unit
3 5-Gallon jugs of SW4 cleaning fluid
1 regular grade FL4 Ozzymat™ filter.
Base Type
Water Based
Color
Red Orange
Container Type
Kit
Evaporation Rate
Very Slow
Temperature Range [Min]
105 °F
Included
Water Based
Net Fill
1 Kit
Physical Form
Liquid
Acidity (pH)
8
VOC Content
0 % (Consumer Product Def)
Material
Heavy Duty HDPE
Temperature Range [Max]
115 °F
Removal (how To)
Remove With Water
Odor
Mild
Cleaner Type
Parts Washer
Voc Category
NOT REGULATED
Family Name
SW-423 Mobile Parts Washer Kit
Flammability
Nonflammable
Plastic Safe
Yes
Boiling Point
212 °F
Residue
No
Weight
240.0 LB
EAN or UPC
649123001138
Delivery Via Truck
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back