Convenient pre-packaged kits. Each kit includes: 1 SW37 SmartWasher® Unit, 5 5-Gallon jugs of SW4 cleaning fluid, and 1 regular grade FL4 Ozzymat™ filter.
applications
Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators.
features
Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
Solution remains clean and usable,
Disposal becomes a non-issue as hazardous waste streams are eliminated,
Units contains a flexible nozzle and brush,
Unit requires 25 gallons of Smartwash® fluid and one filter
includes
SW37 SmartWasher® Unit
5 5-Gallon jugs of SW4 cleaning fluid
regular grade FL4 Ozzymat™ filter.
Net Fill
1 Kit
Temperature Range [Max]
115 °F
Color
Red Orange
Odor
Mild
Plastic Safe
Yes
Flammability
Nonflammable
Sink Dimensions
55 H x 48 W x 42 D
Sink Depth
42 in
Physical Form
Liquid
Temperature Range [Min]
105 °F
Base Type
Water Based
Sink Width
48 in
Included
Water Based
Cleaner Type
Parts Washer
Residue
No
Evaporation Rate
Very Slow
Family Name
SW-437 Mobile Heavyweight Parts Washer Kit
VOC Content
0 % (Consumer Product Def)
Sink Height
55 in
Container Size
25 gal
Container Type
Kit
Acidity (pH)
8
Boiling Point
212 °F
Material
Heavy Duty HDPE
Weight
470.0 LB
EAN or UPC
649123001312
Delivery Via Truck
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back