Convenient pre-packaged kits. Each kit includes: 1 SW37 SmartWasher® Unit, 5 5-Gallon jugs of SW7 cleaning fluid, and 1 regular grade FL4 Ozzymat™ filter.
applications
Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators.
features
Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
Solution remains clean and usable,
Disposal becomes a non-issue as hazardous waste streams are eliminated,
Units contains a flexible nozzle and brush,
Unit requires 25 gallons of Smartwash® fluid and one filter
includes
SW37 SmartWasher® Unit
5 5-Gallon jugs of SW7 cleaning fluid
regular grade FL4 Ozzymat™ filter.
Flash Point
>200 °F
Temperature Range [Min]
105 °F
VOC %
<0.1
Material
Heavy Duty HDPE
VOC G/l
<1 (Federal), <1 (Consumer Product Def)
Included
Water Based
Family Name
SW-737 Mobile Heavyweight Parts Washer Kit
Evaporation Rate
Very Slow
Voc Category
NOT REGULATED
Removal (how To)
Remove With Water
Odor
Minimal
VOC Content
0 % (Consumer Product Def)
Plastic Safe
Yes
Residue
No
Physical Form
Liquid
Voc G/l (consumer Product Def)
<1
Temperature Range [Max]
115 °F
Base Type
Water Based
Color
Clear
Cleaner Type
Parts Washer
Container Type
Kit
Voc G/l (federal)
<1
Flammability
Nonflammable
Net Fill
1 Kit
Acidity (pH)
7.33
Boiling Point
210 °F
Weight
470.0 LB
EAN or UPC
649123001336
Delivery Via Truck
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back