Convenient pre-packaged kits. Each kit includes: 1 SW23 SmartWasher® Unit, 3 5-Gallon jugs of SW7 cleaning fluid, and 1 regular grade FL4 Ozzymat™ filter.
applications
Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators.
features
Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
Solution remains clean and usable,
Disposal becomes a non-issue as hazardous waste streams are eliminated,
Units contains a flexible nozzle and brush,
Unit requires 15 gallons of Smartwash® fluid and one filter
includes
1 SW23 SmartWasher® Unit
3 5-Gallon jugs of SW7 cleaning fluid
1 regular grade FL4 Ozzymat™ filter.
Boiling Point
210 °F
Odor
Minimal
Net Fill
1 Kit
Color
Clear
Evaporation Rate
Very Slow
Plastic Safe
Yes
VOC Content
0 % (Consumer Product Def)
Cleaner Type
Parts Washer
Included
Water Based
Voc Category
NOT REGULATED
Temperature Range [Min]
105 °F
Material
Heavy Duty HDPE
Acidity (pH)
7.33
Removal (how To)
Remove With Water
Residue
No
Base Type
Water Based
Voc G/l (federal)
<1
Flammability
Nonflammable
Container Type
Kit
Flash Point
>200 °F
VOC G/l
<1 (Federal), <1 (Consumer Product Def)
VOC %
<0.1
Voc G/l (consumer Product Def)
<1
Family Name
SW-723 Mobile Parts Washer Kit
Physical Form
Liquid
Temperature Range [Max]
115 °F
Weight
240.0 LB
EAN or UPC
649123000940
Delivery Via Truck
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back