Convenient pre-packaged kits. Each kit includes: 1 SW23 SmartWasher® Unit, 3 5-Gallon jugs of SW8 cleaning fluid, and 1 regular grade FL4 Ozzymat™ filter.
applications
Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators.
features
Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
Solution remains clean and usable,
Disposal becomes a non-issue as hazardous waste streams are eliminated,
Units contains a flexible nozzle and brush,
Unit requires 15 gallons of Smartwash® fluid and one filter
includes
1 SW23 SmartWasher® Unit
3 5-Gallon jugs of SW8 cleaning fluid
and 1 regular grade FL4 Ozzymat™ filter.
Boiling Point
212 °F
Included
Water Based
Cleaner Type
(3) SW8 Ozzy Juice Aircraft & Weapons Cleaning Solution
Color
Clear
Physical Form
Liquid
Temperature Range [Max]
115 °F
Control Panel
Side Mounted
Residue
No
Plastic Safe
Yes
Flammability
Nonflammable
Base Type
Water Based
Net Fill
1 Kit
Odor
Characteristic
Sink Depth
8 in
VOC Content
0 % (Consumer Product Def)
Temperature Range [Min]
105 °F
Evaporation Rate
Very Slow
Sink Width
23 in
Filter Series
FL4 Multi Layer Filter
Sink Dimensions
27 in x 23 in x 8 in
Material
Heavy Duty HDPE
Container Type
Kit
Acidity (pH)
7 to 8
Sink Height
27 in
Weight
240.0 LB
EAN or UPC
649123001206
We're here for you
with Service Centers across the country - We have your back