Convenient pre-packaged kits. Each kit includes: 1 SW25 SmartWasher® Unit, 5 5-Gallon jugs of SW3 cleaning fluid, and 1 regular grade FL4 Ozzymat™ filter.
applications
Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators.
features
Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
Solution remains clean and usable,
Disposal becomes a non-issue as hazardous waste streams are eliminated,
Units contains a flexible nozzle and brush,
Unit requires 25 gallons of Smartwash® fluid and one filter
includes
1 SW25 SmartWasher® Unit
5 5-Gallon jugs of SW3 cleaning fluid
and 1 regular grade FL4 Ozzymat™ filter.
Temperature Range [Min]
105 °F
Included
Water Based
Color
Clear
Material
Heavy Duty HDPE
Flammability
Nonflammable
Net Fill
1 Kit
Sink Height
27 in
Plastic Safe
Yes
Sink Depth
8 in
Evaporation Rate
Very Slow
Base Type
Water Based
Acidity (pH)
7.51
VOC Content
0 % (Consumer Product Def)
Cleaner Type
(5) SW3 Ozzy Juice Truck Grade Cleaning Solution
Physical Form
Liquid
Control Panel
Side Mounted
Odor
Mild
Sink Dimensions
27 in x 17.5 in x 8
Residue
No
Boiling Point
212 °F
Container Type
Kit
Filter Series
FL4 Multi Layer Filter
Temperature Range [Max]
115 °F
Sink Width
17.5 in
Weight
355.0 LB
EAN or UPC
649123000704
We're here for you
with Service Centers across the country - We have your back