Convenient pre-packaged kits. Each kit includes: 1 SW25 SmartWasher® Unit, 5 5-Gallon jugs of SW4 cleaning fluid, and 1 regular grade FL4 Ozzymat™ filter.
applications
Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators.
features
Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
Solution remains clean and usable,
Disposal becomes a non-issue as hazardous waste streams are eliminated,
Units contains a flexible nozzle and brush,
Unit requires 25 gallons of Smartwash® fluid and one filter
includes
1 SW25 SmartWasher® Unit
5 5-Gallon jugs of SW4 cleaning fluid
1 regular grade FL4 Ozzymat™ filter.
Evaporation Rate
Very Slow
Base Type
Water Based
Flammability
Nonflammable
Color
Red Orange
Physical Form
Liquid
VOC Content
0 % (Consumer Product Def)
Plastic Safe
Yes
Odor
Mild
Boiling Point
212 °F
Cleaner Type
(5) SW4 Ozzy Juice Industrial Grade Cleaning Solution
Material
Heavy Duty HDPE
Sink Width
17.5 in
Acidity (pH)
8
Sink Dimensions
27 in x 17.5 in x 8
Temperature Range [Max]
115 °F
Sink Height
27 in
Control Panel
Side Mounted
Included
Water Based
Container Type
Kit
Net Fill
1 Kit
Temperature Range [Min]
105 °F
Filter Series
FL4 Multi Layer Filter
Residue
No
Sink Depth
8 in
Weight
355.0 LB
EAN or UPC
649123001145
We're here for you
with Service Centers across the country - We have your back