Skip to content Skip to navigation menu
Nonflammable Heavy Duty HDPE Aircraft & Weapons Cleaning Solution

14754

Nonflammable Heavy Duty HDPE Aircraft & Weapons Cleaning Solution
Item #112826545
  • Kit Container Type
  • Heavy Duty HDPE Material
Nonflammable Heavy Duty HDPE Aircraft & Weapons Cleaning Solution
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Kit Container Type
  • Heavy Duty HDPE Material

description

  • Convenient pre-packaged kits. Each kit includes: 1 SW25 SmartWasher® Unit, 5 5-Gallon jugs of SW8 cleaning fluid, and 1 regular grade FL4 Ozzymat™ filter.

applications

  • Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators.

features

  • Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
  • Solution remains clean and usable,
  • Disposal becomes a non-issue as hazardous waste streams are eliminated,
  • Units contains a flexible nozzle and brush,
  • Unit requires 25 gallons of Smartwash® fluid and one filter

includes

  • SW25 SmartWasher® Unit
  • 5 5-Gallon jugs of SW8 cleaning fluid
  • regular grade FL4 Ozzymat™ filter.
Container Type Kit
Plastic Safe Yes
Base Type Water Based
Odor Characteristic
Sink Dimensions 27 in x 17.5 in x 8
Sink Depth 8 in
Acidity (pH) 7 to 8
Residue No
Sink Height 27 in
Physical Form Liquid
Sink Width 17.5 in
Evaporation Rate Very Slow
Filter Series FL4 Multi Layer Filter
Color Clear
Net Fill 1 Kit
Control Panel Side Mounted
Cleaner Type (5) SW8 Ozzy Juice Aircraft & Weapons Cleaning Solution
Material Heavy Duty HDPE
Temperature Range [Min] 105 °F
Included Water Based
VOC Content 0 % (Consumer Product Def)
Temperature Range [Max] 115 °F
Flammability Nonflammable
Boiling Point 212 °F
Weight 350.0 LB
EAN or UPC 649123001213
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison