Skip to content Skip to navigation menu
Nonflammable Heavy Duty HDPE Truck Grade Cleaning Solution

14756

Nonflammable Heavy Duty HDPE Truck Grade Cleaning Solution
Item #112826547
  • Kit Container Type
  • Heavy Duty HDPE Material
Nonflammable Heavy Duty HDPE Truck Grade Cleaning Solution
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Kit Container Type
  • Heavy Duty HDPE Material

description

  • Convenient pre-packaged kits. Each kit includes: 1 SW28 SmartWasher® Unit, 5 5-Gallon jugs of SW3 cleaning fluid, and 1 regular grade FL4 Ozzymat™ filter.

applications

  • Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators.

features

  • Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
  • Solution remains clean and usable,
  • Disposal becomes a non-issue as hazardous waste streams are eliminated,
  • Units contains a flexible nozzle and brush,
  • Unit requires 25 gallons of Smartwash® fluid and one filter

includes

  • SW28 SmartWasher® Unit
  • 5 5-Gallon jugs of SW3 cleaning fluid
  • regular grade FL4 Ozzymat™ filter.
Base Type Water Based
Filter Series FL4 Multi Layer Filter
Control Panel Side Mounted
Cleaner Type (5) SW3 Ozzy Juice Truck Grade Cleaning Solution
Plastic Safe Yes
Evaporation Rate Very Slow
Boiling Point 212 °F
Sink Depth 8 in
Flash Point >200 °F
Physical Form Liquid
Temperature Range [Min] 105 °F
Included Water Based
Color Clear
Temperature Range [Max] 115 °F
Sink Dimensions 41 in x 26 in x 8 in
Net Fill 1 Kit
Flammability Nonflammable
VOC Content 0 % (Consumer Product Def)
Sink Height 41 in
Acidity (pH) 7.51
Container Type Kit
Material Heavy Duty HDPE
Odor Mild
Sink Width 26 in
Residue No
Weight 360.0 LB
EAN or UPC 649123000728
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison