Convenient pre-packaged kits. Each kit includes: 1 SW28 SmartWasher® Unit, 5 5-Gallon jugs of SW4 cleaning fluid, and 1 regular grade FL4 Ozzymat™ filter.
applications
Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators.
features
Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
Solution remains clean and usable,
Disposal becomes a non-issue as hazardous waste streams are eliminated,
Units contains a flexible nozzle and brush,
Unit requires 25 gallons of Smartwash® fluid and one filter
includes
SW28 SmartWasher® Unit
5 5-Gallon jugs of SW4 cleaning fluid
regular grade FL4 Ozzymat™ filter.
Color
Red Orange
Net Fill
1 Kit
Sink Dimensions
41 in x 26 in x 8 in
Filter Series
FL4 Multi Layer Filter
Material
Heavy Duty HDPE
Residue
No
Cleaner Type
(5) SW4 Ozzy Juice Industrial Grade Cleaning Solution
Acidity (pH)
8
VOC Content
0 % (Consumer Product Def)
Odor
Mild
Flammability
Nonflammable
Included
Water Based
Sink Height
41 in
Boiling Point
212 °F
Plastic Safe
Yes
Control Panel
Side Mounted
Physical Form
Liquid
Sink Width
26 in
Sink Depth
8 in
Container Type
Kit
Evaporation Rate
Very Slow
Base Type
Water Based
Temperature Range [Min]
105 °F
Temperature Range [Max]
115 °F
Weight
360.0 LB
EAN or UPC
649123001169
We're here for you
with Service Centers across the country - We have your back