- Kit Container Type
- Heavy Duty HDPE Material
description
- Convenient pre-packaged kits. Each kit includes: 1 SW28 SmartWasher® Unit, 5 5-Gallon jugs of SW7 cleaning fluid, and 1 regular grade FL4 Ozzymat™ filter.
applications
- Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators.
features
- Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
- Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
- Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
- Solution remains clean and usable,
- Disposal becomes a non-issue as hazardous waste streams are eliminated,
- Units contains a flexible nozzle and brush,
- Unit requires 25 gallons of Smartwash® fluid and one filter
includes
- SW28 SmartWasher® Unit
- 5 5-Gallon jugs of SW7 cleaning fluid
- regular grade FL4 Ozzymat™ filter.
| Boiling Point | 212 °F |
| Temperature Range [Min] | 105 °F |
| Sink Dimensions | 41 in x 26 in x 8 in |
| Plastic Safe | Yes |
| Cleaner Type | (5) SW7 Ozzy Juice Parts/Brake Cleaning Solution |
| Color | Clear |
| Odor | Mild |
| Acidity (pH) | 7.33 |
| Filter Series | FL4 Multi Layer Filter |
| Included | Water Based |
| Base Type | Water Based |
| Net Fill | 1 Kit |
| VOC Content | 0 % (Consumer Product Def) |
| Temperature Range [Max] | 115 °F |
| Control Panel | Side Mounted |
| Evaporation Rate | Very Slow |
| Sink Depth | 8 in |
| Residue | No |
| Physical Form | Liquid |
| Sink Width | 26 in |
| Flammability | Nonflammable |
| Material | Heavy Duty HDPE |
| Container Type | Kit |
| Sink Height | 41 in |
| Weight | 360.0 LB |
| EAN or UPC | 649123001015 |

