Skip to content Skip to navigation menu
Nonflammable Heavy Duty HDPE Aircraft & Weapons Cleaning Solution

14770

Nonflammable Heavy Duty HDPE Aircraft & Weapons Cleaning Solution
Item #112826561
  • Kit Container Type
  • Heavy Duty HDPE Material
Nonflammable Heavy Duty HDPE Aircraft & Weapons Cleaning Solution
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Kit Container Type
  • Heavy Duty HDPE Material

description

  • Convenient pre-packaged kits. Each kit includes: 1 SW37 SmartWasher® Unit, 5 5-Gallon jugs of SW8 cleaning fluid, and 1 regular grade FL4 Ozzymat™ filter.

applications

  • Parts cleaning in preventative maintenance & repair facilities, industrial manufacturing plants, automotive repair shops, metal fabricators.

features

  • Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
  • Solution remains clean and usable,
  • Disposal becomes a non-issue as hazardous waste streams are eliminated,
  • Units contains a flexible nozzle and brush,
  • Unit requires 25 gallons of Smartwash® fluid and one filter

includes

  • SW37 SmartWasher® Unit
  • 5 5-Gallon jugs of SW8 cleaning fluid
  • regular grade FL4 Ozzymat™ filter.
Residue No
Net Fill 1 Kit
Control Panel Side Mounted
Boiling Point 212 °F
Odor Characteristic
Physical Form Liquid
Included Water Based
Container Type Kit
VOC Content 0 % (Consumer Product Def)
Cleaner Type (5) SW8 Ozzy Juice Aircraft & Weapons Cleaning Solution
Sink Height 33 in
Filter Series FL4 Multi Layer Filter
Color Clear
Flammability Nonflammable
Sink Depth 8 in
Material Heavy Duty HDPE
Evaporation Rate Very Slow
Temperature Range [Min] 105 °F
Base Type Water Based
Sink Dimensions 33 in x 27 in x 8 in
Acidity (pH) 7.33
Plastic Safe Yes
Sink Width 27 in
Temperature Range [Max] 115 °F
Weight 445.0 LB
EAN or UPC 649123001343
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison