- Mobile Parts Washer
- 27 in x 17.5 in x 8 in Sink Dimensions
- Side Mounted Control Panel
features
- Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste
- Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
- Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon dioxide (CO2)
- Solution remains clean and usable
- Disposal becomes a non-issue as hazardous waste streams are eliminated
- Units contains a flexible nozzle and brush
- Unit requires 25 gallons fo Smartwash® fluid and one filter
includes
- (1) SW25C Mobile Combo Parts Washer (part no. 14711)
- (5) SW3 Ozzy Juice Truck Grade Cleaning Solution (part no. 14720)
- (1) FL4 Multi Layer Filter (part no. 14124)
| Container Type | Heavy Duty HDPE Unit |
| Sink Dimensions | 27 in x 17.5 in x 8 in |
| Control Panel | Side Mounted |
| Included | Adjustable Thermostat, Flow Control Timer, One Brush Station |
| Filter Series | FL4 Multi Layer Filter |
| Cleaner Type | (5) SW3 Ozzy Juice Truck Grade Cleaning Solution |
| Weight | 425.0 LB |
| EAN or UPC | 649123000711 |

