- Bottle Container Type
- 4 oz Container Size
description
- For use in SmartWasher unit part #1004852 (14144), 1004852 (14145), 1004858 (14161), 1004859 (14162), 1005003 (14710), 1005004 (14711)
features
- Lowers the production of foam in OzzyJuice®,
- For use in all SmartWasher® units
| Container Type | Bottle |
| Color | White |
| Net Fill | 4 fl oz |
| Flammability | Not a Consumer Product |
| Flash Point | >214 °F |
| Cleaner Type | Defoamer |
| Base Type | Water Based |
| VOC Content | 0 % (Consumer Product Def) |
| Residue | Yes |
| Container Size | 4 oz |
| Plastic Safe | Yes |
| Acidity (pH) | 3.5 |
| Physical Form | Liquid |
| Included | Water Based |
| Weight | 1.0 LB |
| EAN or UPC | 649123000964 |

