Skip to content Skip to navigation menu
Nonflammable D-Limonene and Petroleum Distillate Base 20 oz Degreaser

14970

Nonflammable D-Limonene and Petroleum Distillate Base 20 oz Degreaser
Item #101626921
  • Aerosol Container Type
  • 20 oz Container Size
  • Liquid Physical Form
Nonflammable D-Limonene and Petroleum Distillate Base 20 oz Degreaser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aerosol Container Type
  • 20 oz Container Size
  • Liquid Physical Form

description

  • A unique, bio-based, heavy duty degreaser that is extremely effective for dissolving and removing grease, oil, lubricants, and contaminants without requiring water wash off and without leaving a residue.

applications

  • Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, and compressors

features

  • Manufacturing use only, d-Limonene and petroleum blended degreaser,
  • Fast evaporation, leaves no residue,
  • Non-corrosive, non-abrasive and non-staining,
  • NSF C1 registered for use in meat and poultry plants,
  • Pleasant citrus scent,
  • Use caution on plastics and paints
Base Type D-Limonene and Petroleum Distillate
Dry Time 4 to 5 min
Residue No
Container Size 20 oz
Type Degreaser
Cleaner Type Cleaner/Degreaser
Flash Point 100 °F
Odor Citrus
Net Fill 15 Wt Oz
Included Extension Tube
Physical Form Liquid
Container Type Aerosol
VOC Content 96.5 % (Consumer Product Def)
Boiling Point 315 °F
Evaporation Rate Fast
Appearance Liquid
Flammability Nonflammable
KB Value 54
Dielectric Strength 35000 V
Plastic Safe May Be Harmful to Some Plastics
Color Clear, Colorless
Propellant Carbon Dioxide
Weight 16.0 LB
EAN or UPC 78254149707
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison