- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Suitable for cleaning sensitive electronics and electrical equipment without leaving a residue. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF P1 Registered.
applications
- Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches, breakers and control panels.
features
- Effectively removes dirt, light oils and contaminants,
- Evaporates quickly which helps to minimize downtime,
- Leaves no residue,
- Features the CRC Perma-Lock® 2-way integrated actuator with a secure spray straw that locks into place and will not detach,
- Ideal for use where lower flashpoint solvents are permissible.
| Application | Multi-Purpose |
| VOC Content | 74.9 % (Consumer Product Def) |
| Physical Form | Liquid |
| Cleaner Type | Contact Cleaner with Perma-Lock® |
| Color | Clear Colorless |
| Odor | Hydrocarbon |
| Plastic Safe | Yes |
| Net Fill | 11 Wt Oz |
| Flash Point | 16 °F |
| Propellant | HFC-152a |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Boiling Point | 180 °F |
| Evaporation Rate | Very Fast |
| Type | Food Grade |
| Flammability | Extremely Flammable |
| Dry Time | 30 sec |
| Included | Extension Tube |
| Ozone Depletion Potential | No |
| Base Type | Petroleum Distillate |
| Dielectric Strength | 39.57 KV |
| KB Value | 28 |
| Residue | No |
| Weight | 1.0 LB |
-
No Air Shipping


