- Jug Container Type
- 5 gal Container Size
- Liquid Physical Form
description
- A Premium High Performance Aqueous Degreasing Solution for use in the SmartWasher® Bioremediating Parts Washing System.
applications
- Mining, HD truck, aerospace, earthmoving equipment, chemical manufacturing, oil & gas, utility, farm machinery and equipment and food processing
features
- Removes heavy greases, diesel soot and grime and burnt-on carbon from parts,
- Aqueous, pH neutral, non-corrosive,and non-flammable,
- Contains minimal VOC's,
- NSF A1 Registered for use in meat and poultry plants
| Flammability | Nonflammable |
| Acidity (pH) | 7.5 to 8.5 |
| Color | Clear |
| Physical Form | Liquid |
| Flash Point | 200 °F |
| Net Fill | 5 gal |
| Temperature Range [Max] | 105 to 115 °F |
| Base Type | Water |
| Residue | No |
| Odor | Mild |
| Container Size | 5 gal |
| Plastic Safe | Yes |
| Container Type | Jug |
| Cleaner Type | Parts Washer |
| Weight | 46.0 LB |
| EAN or UPC | 649123004269 |
-
Eco-Friendly


