Convenient Pre-Packaged Kits. Each Kit Includes:1 SmartWasher® SW-23, 3 5GL of OzzyJuice® SW-X1 High Performance Degreasing Solution, 1 FL-4 OzzyMat® Filter
applications
Mining, HD truck, aerospace, earthmoving equipment, chemical manufacturing, oil & gas, utility, farm machinery and equipment and food processing
features
Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
Solution remains clean and usable,
Disposal becomes a non-issue as hazardous waste streams are eliminated,
Units contains a flexible nozzle and brush,
Unit requires 15 gallons of Smartwash® fluid and one filter
Color
Clear
Temperature Range [Min]
105 °F
Plastic Safe
Yes
Physical Form
Liquid
Flash Point
200 °F
Container Type
Kits
Boiling Point
212 °F
Odor
Mild
Included
Water Based
Net Fill
1 Kit
VOC Content
0 % (Consumer Product Def)
Temperature Range [Max]
115 °F
Cleaner Type
Parts Washer
Evaporation Rate
Not Determined
Acidity (pH)
7.5 to 8.5
Residue
No
Flammability
Nonflammable
Base Type
Water Based
Family Name
SW-X123 Mobile Parts Washer Kit
Removal (how To)
Remove With Water
Weight
284.0 LB
EAN or UPC
649123004283
Delivery Via Truck
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back