Convenient Pre-Packaged Kits. Each Kit Includes:1 SmartWasher® SW-37, 5 5GL of OzzyJuice® SW-X1 High Performance Degreasing Solution, 1 FL-4 OzzyMat® Filter
applications
Mining, HD truck, aerospace, earthmoving equipment, chemical manufacturing, oil & gas, utility, farm machinery and equipment and food processing
features
Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste,
Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes,
Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2),
Solution remains clean and usable,
Disposal becomes a non-issue as hazardous waste streams are eliminated,
Units contains a flexible nozzle and brush,
Unit requires 25 gallons of Smartwash® fluid and one filter
Base Type
Water Based
Temperature Range [Min]
105 °F
Physical Form
Liquid
Residue
No
Cleaner Type
Parts Washer
Family Name
SW-X137 Mobile Heavyweight Parts Washer Kit
Boiling Point
212 °F
Included
Water Based
Odor
Mild
Flash Point
200 °F
Container Type
Kits
Temperature Range [Max]
115 °F
Evaporation Rate
Not Determined
Acidity (pH)
7.5 to 8.5
Color
Clear
Net Fill
1 Kit
VOC Content
0 % (Consumer Product Def)
Plastic Safe
Yes
Voc Category
NOT REGULATED
Removal (how To)
Remove With Water
Flammability
Nonflammable
Weight
171.0 LB
EAN or UPC
649123004320
Delivery Via Truck
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back