- CRC CHLOR-FREE® UNIVERSAL DEGREASER 20 oz Aerosol
description
- A 50-state compliant, low VOC and non-chlorinated degreaser that aggressively dissolves grease, dirt and oils for effective cleaning of surfaces. The fast evaporation provides rapid turnaround when a low flashpoint is acceptable. The PowerJet® Spray Nozzle penetrates and blasts away contaminants quickly.
features
- Low VOC formula
- Non-chlorinated
- High performance
- Fast evaporation
- No residue
- 50-state compliant
- PowerJet® Spray Nozzle
| Container Type | Aerosol |
| Net Fill | 14 oz |
| Container Size | 20 oz |
| Weight | 1.33 LB |
| EAN or UPC | 78254001449 |
-
Prop 65


