- 10 oz Net Fill
- Swift Red Color
- Spray, Aerosol Container
description
- Versatile, general-purpose, quick drying, non-fading coating for use in exterior and interior applications. Recommended for general use in every day factory and contractor applications.
applications
- Interior and exterior use on wood, metal, plaster, masonry, glass, pottery, wicker, paper and cloth.
features
- The only paint in the industry with CRC's M.S.D.[L.]™, a current MSDS printed on the reverse side of the product label
- Resistant to heat up to 180 °F (82 °C)
- Dries tack-free in 10 to 20 minutes and fully dry in less than one hour
- Recoat within two hours or after 24 hours
- Yellows and reds cover 10 to 12 sq ft per can, others cover 16 to 22 sq ft per can
- Coverage increases when CRC all-purpose enamel primer is used
- Good resistance to abrasion and corrosion
- fair resistance to solvents
- Available in a wide range of colors
- VOC compliant
- Vinyl toluene oil enamel resin system
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Flammability | Extremely Flammable |
| Net Fill | 10 oz |
| Evaporation Percent | >1 (Butyl Acetate=1) |
| Finish | Enamel |
| Application | Interior and exterior use on wood, metal, plaster, masonry, glass, pottery, wicker, paper and cloth. |
| Durability | Best |
| Container Size | 16 oz |
| Plastic Safe | Yes |
| Origin | Acrylic Enamel Paints |
| VOC Content | 535 g/L |
| Propellant | Hydrocarbon |
| Flash Point | -2.2 °F |
| Color | Swift Red |
| Container Type | Spray Aerosol |
| Coverage Quality | Very Good |
| Appearance | Liquid |
| Color Group | Red |
| Coverage | 15 to 20 sq ft |
| Dry Time | 1 hr |
| Low VOC | Yes |
| Tack-Free [Nom] | 30 min |
| Recoat Time | Within 1 h, or After Three Days |
| Weight | 6.0 LB |
| EAN or UPC | 78254180007 |
-
No Air Shipping


