- 10 oz Net Fill
- Gloss White Color
- Spray, Aerosol Container
description
- Versatile, general-purpose, quick drying, non-fading coating for use in exterior and interior applications. Recommended for general use in every day factory and contractor applications.
applications
- Interior and exterior use on wood, metal, plaster, masonry, glass, pottery, wicker, paper and cloth.
features
- The only paint in the industry with CRC's M.S.D.[L.]™, a current MSDS printed on the reverse side of the product label
- Resistant to heat up to 180 °F (82 °C)
- Dries tack-free in 10 to 20 minutes and fully dry in less than one hour
- Recoat within two hours or after 24 hours
- Yellows and reds cover 10 to 12 sq ft per can, others cover 16 to 22 sq ft per can
- Coverage increases when CRC all-purpose enamel primer is used
- Good resistance to abrasion and corrosion
- fair resistance to solvents
- Available in a wide range of colors
- VOC compliant
- Vinyl toluene oil enamel resin system
caution
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
| Coverage Quality | Very Good |
| Container Size | 16 oz |
| Net Fill | 10 oz |
| Tack-Free [Nom] | 30 min |
| VOC Content | 529.4 g/L |
| Color Group | White |
| Color | Gloss White |
| Container Type | Spray Aerosol |
| Recoat Time | Within 1 h, or After Three Days |
| Durability | Best |
| Dry Time | 1 hr |
| Flammability | Extremely Flammable |
| Finish | Gloss, Enamel |
| Appearance | Liquid |
| Coverage | 15 to 20 sq ft |
| Low VOC | Yes |
| Flash Point | -2.2 °F |
| Origin | Acrylic Enamel Paints |
| Application | Interior and exterior use on wood, metal, plaster, masonry, glass, pottery, wicker, paper and cloth. |
| Plastic Safe | Yes |
| Propellant | Hydrocarbon |
| Weight | 6.0 LB |
| EAN or UPC | 78254180069 |
-
No Air Shipping


