- 10 oz Net Fill
- Flat Black Color
- Spray, Aerosol Container
description
- Versatile, general-purpose, quick drying, non-fading coating for use in exterior and interior applications. Recommended for general use in every day factory and contractor applications.
applications
- Interior and exterior use on wood, metal, plaster, masonry, glass, pottery, wicker, paper and cloth.
features
- The only paint in the industry with CRC's M.S.D.[L.]™, a current MSDS printed on the reverse side of the product label
- Resistant to heat up to 180 °F (82 °C)
- Dries tack-free in 10 to 20 minutes and fully dry in less than one hour
- Recoat within two hours or after 24 hours
- Yellows and reds cover 10 to 12 sq ft per can, others cover 16 to 22 sq ft per can
- Coverage increases when CRC all-purpose enamel primer is used
- Good resistance to abrasion and corrosion
- fair resistance to solvents
- Available in a wide range of colors
- VOC compliant
- Vinyl toluene oil enamel resin system
caution
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| Color Group | Black |
| Appearance | Liquid |
| Plastic Safe | Yes |
| Coverage | 15 to 20 sq ft |
| Tack-Free [Nom] | 30 min |
| Net Fill | 10 oz |
| Flammability | Extremely Flammable |
| Durability | Best |
| Finish | Enamel |
| Application | Interior and exterior use on wood, metal, plaster, masonry, glass, pottery, wicker, paper and cloth. |
| VOC Content | 546.3 g/L |
| Dry Time | 1 hr |
| Flash Point | -2.2 °F |
| Coverage Quality | Very Good |
| Container Size | 16 oz |
| Propellant | Hydrocarbon |
| Origin | Acrylic Enamel Paints |
| Container Type | Spray Aerosol |
| Recoat Time | Within 1 h, or After Three Days |
| Color | Flat Black |
| Low VOC | Yes |
| Weight | 6.0 LB |
| EAN or UPC | 78254180083 |
-
No Air Shipping


