- 15 oz Aerosol
- Forest Green
- Extremely Flammable
- Quick-Dry
- Non-Fading
description
- Remarkably versatile, general-purpose, quick-dry, nonfading coating for use in exterior and interior applications. Use with CRC All-Purpose Enamel Primer for highest durability. Recommended for general use in everyday factory and contractor applications.
features
- VOC compliant
- Vinyl toluene oil enamel resin system
- fair resistance to solvents
- Recoat within two hours or after 24 hours
- Yellows and reds cover 10 to 12 sq ft per can, others cover 16 to 22 sq ft per can
- Coverage increases when CRC all-purpose enamel primer is used
- Available in a wide range of colors
- Good resistance to abrasion and corrosion
- The only paint in the industry with CRC's M.S.D.[L.]™, a current MSDS printed on the reverse side of the product label
- Resistant to heat up to 180 °F (82 °C)
- Dries tack-free in 10 to 20 minutes and fully dry in less than one hour
caution
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
| Finish | Enamel |
| Color | Forest Green |
| Durability | Best |
| Origin | Acrylic Enamel Paints |
| Low VOC | Yes |
| Coverage Quality | Very Good |
| Container Type | Spray, Aerosol |
| Container Size | 15 oz |
| Dry Time | 2 hr |
| Recoat Time | 2-4 h |
| Color Group | Green |
| Weight | 1.5 LB |
-
No Air Shipping


