- 12 oz Net Fill
- Red Color
- Aerosol Container
description
- Coating which produces a bright colored reflection when lit by a flashlight or headlights. Coatings must be applied over aluminum base coat for effectiveness. Excellent outdoor durability.
applications
- Interior and exterior use on wood, metal, plaster, masonry, etc.
| Flammability | Extremely Flammable |
| Plastic Safe | Yes |
| Color | Red |
| Propellant | Dimethyl Ether |
| Appearance | Liquid |
| Net Fill | 12 oz |
| VOC Content | 490.4 g/L |
| Container Size | 16 oz |
| Recoat Time | 2 Light Coats |
| Container Type | Aerosol |
| Dry Time | 12 hr |
| Flash Point | -44 °F |
| Tack-Free [Nom] | 10 min |
| Weight | 6.0 LB |
| EAN or UPC | 78254180175 |

