- 12 oz Net Fill
- Yellow Color
- Aerosol Container
description
- Anti-Slip Coating which produces a slip resistant coating which is resistant to oil, gas, and most chemicals. Use as a finish coat and recoat every 2-4 months based on traffic.
applications
- Interior and exterior use on wood, metal, concrete, asphalt, railings, stairs, tools, boat docks, ramps etc.
| Color | Yellow |
| Evaporation Rate | Fast |
| Net Fill | 12 oz |
| Container Type | Aerosol |
| VOC Content | 316 g/L |
| Flammability | Extremely Flammable |
| Flash Point | <-2 °F |
| Container Size | 16 oz |
| Propellant | Hydrocarbon |
| Coverage | 7 sq ft |
| Recoat Time | 30 min |
| Appearance | Liquid |
| Dry Time | 24 hr |
| Tack-Free [Nom] | 10 min |
| Weight | 6.0 LB |
| EAN or UPC | 78254180250 |

