- 15 oz Aerosol
- Gray
- Extremely Flammable
- Corrosion Resistant
description
- Remarkably versatile, general-purpose, quick-dry, nonfading coating for use in exterior and interior applications. Use with CRC All-Purpose Enamel Primer for highest durability. Recommended for general use in everyday factory and contractor applications.
features
- The only paint in the industry with CRC's M.S.D.[L.]™, a current MSDS printed on the reverse side of the product label
- Resistant to heat up to 180 °F (82 °C)
- Dries tack-free in 10 to 20 minutes and fully dry in less than one hour
- Recoat within two hours or after 24 hours
- Yellows and reds cover 10 to 12 sq ft per can, others cover 16 to 22 sq ft per can
- Coverage increases when CRC all-purpose enamel primer is used
- Good resistance to abrasion and corrosion
- fair resistance to solvents
- Available in a wide range of colors
- VOC compliant
- Vinyl toluene oil enamel resin system
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Dry Time | 2 hr |
| Container Type | Spray, Aerosol |
| Color | Gray Primer |
| Container Size | 15 oz |
| Finish | Enamel, Primer |
| Origin | Primers |
| Color Group | Gray |
| Weight | 1.5 LB |
-
No Air Shipping


