- 15 oz Net Fill
- OSHA Yellow Color
- Spray, Aerosol Container
description
- Rust resistant, premium quality alkyd enamel. Designed for moderate to severe corrosive environments & is specially formulated to resist rusting, peeling & fading. Fights weathering, salt spray, & the most severe & demanding industrial conditions.
applications
- For use on iron, steel, wood and aluminum
features
- The only paint in the industry with CRC's M.S.D.[L.]™, a current MSDS printed on the reverse side of the product label
- Dries tack-free in 15 to 30 minutes and fully in one hour, recoat anytime
- Resistant to heat up to 300 °F (149 °C)
- Yellows and reds cover 15 to 18 sq ft per can, others cover 22 to 30 sq ft per can
- Coverage increases when CRC rust proof enamel primer is used
- Excellent resistance to corrosion and solvents and good resistance to abrasion
- CRC rust proof primers seal out moisture and fill hairline cracks and other slight surface imperfections to provide a uniform basecoat for CRC rust proof enamels
- Available in a wide range of colors including OSHA and machinery matches
- VOC compliant
- Modified chain stop alkyd enamel resin system
caution
- Use of nonlubricated gaseous media will substantially limit valve life
| Propellant | Hydrocarbon |
| Net Fill | 15 oz |
| Container Type | Spray Aerosol |
| Dry Time | 2 hr |
| Flammability | Extremely Flammable |
| Finish | Enamel |
| Color | OSHA Yellow |
| Recoat Time | Within 1 h, or After Two Days |
| Appearance | Liquid |
| VOC Content | 531 g/L |
| Tack-Free [Nom] | 30 min |
| Low VOC | N/A |
| Coverage | 25 to 40 sq ft |
| Flash Point | -2.2 °F |
| Origin | Acrylic Enamel Paints |
| Container Size | 20 oz |
| Application | For use on iron, steel, wood and aluminum |
| Plastic Safe | Yes |
| Color Group | Yellow |
| Weight | 8.0 LB |
| EAN or UPC | 78254181011 |
-
No Air Shipping


